Straight, SS, MNPT 1/8 in, Tube 1/2 in
Mfr # 1/8B10-SS
Zoro # G016282725
product price: $25.19
/eaKey Features
Series
B
Hex Size
5/8 in
Material Grade
303
Operating Pressure - Maximum
2,000 psi
Fitting Side 2 Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/8B10-SS
Zoro #
G016282725
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
5/8 in
Overall Length
1 9/16 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Pipe Size
1/8 in
Details
Item
Mini Barb Fitting
Series
B
Material Grade
303
Operating Pressure - Maximum
2,000 psi
Fitting Side 2 Connection Type
Tube
For Media Type
Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
-40 Degrees F
O-Ring Material
Rubber
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
MNPT
Fitting Shape
Straight
Fitting Material
Stainless Steel
Description
Mini Barb Fitting, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 9/16 in, Hex Size 5/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.