Straight, SS, MNPT 3/16", Barbed 11/64"
Mfr # B4-0-316SS
Zoro # G103889684
product price: $13.19
/eaKey Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Pipe Size
3/16 in
Application
Chemical
Connection Type
MNPT x Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4-0-316SS
Zoro #
G103889684
UPC #
-
Country of Origin
Italy
Dimensions
Barb Size
Beaded
Pipe Size
3/16 in
Fitting Side A Pipe Size
3/16 in
Thread Size A
10-32
Overall Length
5/8 in
Fitting Side B Tube Inner Diameter
11/64 in
Fitting Side 1 Pipe Size
3/16 in
Fitting Side 2 Tube Inner Diameter
11/64 in
Thread Size 1
10-32
Description
Barbed Fitting Adapter, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 5/8 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 10-32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.