Straight, SS, MNPT 3/16", Barbed 1/8"
Mfr # B3-SS
Zoro # G103889318
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Thread Size A
10-32
Barb Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3-SS
Zoro #
G103889318
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Thread Size A
10-32
Fitting Side B Tube Inner Diameter
1/8 in
Fitting Side A Pipe Size
3/16 in
Overall Length
9/16 in
Fitting Side 2 Tube Inner Diameter
1/8 in
Thread Size 1
10-32
Fitting Side 1 Pipe Size
3/16 in
Description
Barbed Fitting Adapter, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 9/16 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 10-32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.