Straight, SS, Threaded 1/4", Barbed 1/4"
Mfr # 4-28B6-316SS
Zoro # G803889519
product price: $24.69
/eaKey Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Fitting Side A Connection Type
Male Straight Thread
Barb Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-28B6-316SS
Zoro #
G803889519
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Overall Length
7/8 in
Fitting Side B Tube Inner Diameter
1/4 in
Thread Size A
1/4-28
Fitting Side A Pipe Size
1/4 in
Thread Size 1
1/4-28
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Description
Barbed Fitting Elbow, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 7/8 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.