Straight, SS, Threaded 1/4", Tube 3/16"
Mfr # 4-28B5-SS
Zoro # G316282746
product price: $16.39
/eaKey Features
Hex Size
5/16 in
Series
B
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-28B5-SS
Zoro #
G316282746
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
5/16 in
Overall Length
3/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Details
Series
B
Item
Mini Barb Fitting
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Threaded
Fitting Shape
Straight
Operating Pressure - Maximum
2,000 psi
O-Ring Material
Fiber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
For Media Type
Air
Material Grade
303
Fitting Side 2 Connection Type
Tube
Description
Mini Barb Fitting, Fitting Material Stainless Steel, Material Grade 303, Overall Length 3/4 in, Hex Size 5/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.