Straight, SS, Tube 3/4 in, Tube 1/2 in

  • Mfr # 3/4BK10-316SS

  • Zoro # G516282812


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 in
Series
BK
Fitting Material
Stainless Steel
Operating Pressure - Maximum
2,500 psi
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4BK10-316SS
Zoro #
G516282812
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 in
Overall Length
2 13/16 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
3/4 in

Details

Item
Mini Barb Fitting
Series
BK
Fitting Material
Stainless Steel
Operating Pressure - Maximum
2,500 psi
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
Material Grade
316
O-Ring Material
Rubber
For Media Type
Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Tube

Description

Mini Barb Fitting, Fitting Material Stainless Steel, Material Grade 316, Overall Length 2 13/16 in, Hex Size 1 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.