Straight, SS, Tube 3/4 in, Tube 3/8 in

  • Mfr # 3/4BK8-316SS

  • Zoro # G716282759


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Series
BK
Hex Size
1 in
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Tube
Operating Pressure - Maximum
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4BK8-316SS
Zoro #
G716282759
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 in
Overall Length
2 5/32 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Mini Barb Fitting
Series
BK
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Tube
Operating Pressure - Maximum
2,500 psi
O-Ring Material
Rubber
For Media Type
Air
Fitting Side 2 Connection Type
Tube
Fitting Shape
Straight
Operating Temperature - Minimum
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
140 Degrees F
Material Grade
316

Description

Mini Barb Fitting, Fitting Material Stainless Steel, Material Grade 316, Overall Length 2 5/32 in, Hex Size 1 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.