Zoro Homepage

Strt, Aluminum, MNPT 1/4", Barbed 1/16"

  • Mfr # 1/4B1-AL

  • Zoro # G803889113


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Fitting Side A Connection Type
MNPT
Overall Length
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4B1-AL
Zoro #
G803889113
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Overall Length
31/32 in
Thread Size A
1/4
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side A Pipe Size
1/4 in
Thread Size 1
1/4
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Inner Diameter
1/16 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.