Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Aluminum, MNPT 1/8", Barbed 1/8"

  • Mfr # 1/8B3-AL

  • Zoro # G803888871


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Fitting Material
Aluminum
Fitting Side A Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8B3-AL
Zoro #
G803888871
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Beaded
Overall Length
27/32 in
Thread Size A
1/8
Fitting Side B Tube Inner Diameter
1/8 in
Fitting Side A Pipe Size
1/8 in
Thread Size 1
1/8
Fitting Side 2 Tube Inner Diameter
1/8 in
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Chemical
Fitting Material
Aluminum
Fitting Side A Connection Type
MNPT
Minimum Operating Temperature
-40 Degrees F
Material Grade
6061-T6
Fitting Side B Connection Type
Barbed
Fitting Shape
Straight
Vacuum Rating
27 inHG @ 72 Degrees F
Maximum Operating Pressure
125 psi @ 72 Degrees F
Maximum Operating Temperature
230 Degrees F
Barb Style
Beaded
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Maximum
230 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
125 psi
Connector Type
Adapter

Description

Barbed Fitting Adapter, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.