Strt, Aluminum, MNPT 3/16", Barbed 1/16"
Mfr # B1-0-AL
Zoro # G603888057
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Fitting Side A Connection Type
MNPT
Fitting Side B Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1-0-AL
Zoro #
G603888057
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Overall Length
1/2 in
Thread Size A
10-32
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side A Pipe Size
3/16 in
Thread Size 1
10-32
Fitting Side 1 Pipe Size
3/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Description
Barbed Fitting Adapter, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1/2 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 10-32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.