Zoro Homepage

Strt, Aluminum, Threaded1/4", Tube3/16"

  • Mfr # 4-28B5-AL

  • Zoro # G016282732


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Series
B
Hex Size
5/16 in
Overall Length
3/4 in
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-28B5-AL
Zoro #
G016282732
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/16 in
Overall Length
3/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
3/16 in

Details

Series
B
Item
Mini Barb Fitting
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Threaded
Operating Pressure - Maximum
250 psi
Fitting Material
Aluminum
Fitting Side 2 Connection Type
Tube
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
O-Ring Material
Fiber
Material Grade
6061-T6
Fitting Shape
Straight

Description

Mini Barb Fitting, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 3/4 in, Hex Size 5/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.