Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Barbed1/2in, 1/2in, 1/2in

  • Mfr # T10-NP

  • Zoro # G303889392


product price: $14.49
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Material Grade
CA360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10-NP
Zoro #
G303889392
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
Beaded
Fitting Side C Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Tube Inner Diameter
1/2 in
Overall Length
2 1/16 in
Fitting Side 3 Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Material Grade
CA360
Fitting Side C Connection Type
Barbed
Maximum Operating Temperature
250 Degrees F
Barb Style
Beaded
Fitting Material
Brass
Maximum Operating Pressure
100 psi
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Finish/Coating
Nickel-Plated
Fitting Shape
Tee
Minimum Operating Temperature
-65 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
For Media Type
Air, Gases, Non-Potable Water, Oils
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
100 psi
Operating Temperature - Maximum
250 Degrees F

Description

Barbed Tee, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 1/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.