Zoro Homepage

Tee, SS, Barbed1/16in, 1/16in, 1/16in

  • Mfr # T1-SS

  • Zoro # G603889061


product price: $10.29
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Chemical
Barb Style
Beaded
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-SS
Zoro #
G603889061
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Overall Length
5/8 in
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side A Tube Inner Diameter
1/16 in
Fitting Side C Tube Inner Diameter
1/16 in
Fitting Side 3 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in

Description

Barbed Tee, Specific Fitting Shape Tee, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/16 in, Overall Length 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.