Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Barbed5/32in, 5/32in, 5/32in

  • Mfr # T3 1/2-SS

  • Zoro # G803889199


product price: $12.19
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Chemical
Material Grade
303
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3 1/2-SS
Zoro #
G803889199
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side B Tube Inner Diameter
5/32 in
Overall Length
27/32 in
Fitting Side C Tube Inner Diameter
5/32 in
Fitting Side A Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in
Fitting Side 3 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Inner Diameter
5/32 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Application
Chemical
Material Grade
303
Minimum Operating Temperature
-65 Degrees F
Fitting Shape
Tee
Fitting Side B Connection Type
Barbed
Barb Style
Beaded
Maximum Operating Pressure
150 psi
Fitting Side C Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Fitting Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
For Media Type
Air, Chemicals, Gases, Potable Water
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Coupling
Operating Temperature - Minimum
-50 Degrees F

Description

Barbed Tee, Specific Fitting Shape Tee, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/32 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/32 in, Overall Length 27/32 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.