Shop MEMMERT

CO2 Incubator

  • Mfr # ICO105 115V
  • Zoro # G623654519

product price: 
$
10,481.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Temperature Uniformity
+/-0.3K @ 37 Degrees C
Weight
75 kg
Wattage
1,300 W
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Interior Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO105 115V
Zoro #
G623654519
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Weight
75 kg
Wattage
1,300 W
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Interior Material
Stainless Steel
Convection Type
Water Jacket
Number of Shelves
2
Product Type
CO2 Incubator
Chamber Configuration
Single
Display Type
Digital
Housing Material
Steel
Control Type
Digital PID-Microprocessor Controller
Temperature Setting - Maximum
50 Degrees C
Includes Alarm
Yes
CO2 - Minimum
0 %
Maximum Humidity
70 %
Door Material
Stainless Steel
Housing Finish
Zinc-Plated
Temperature Setting - Minimum
18 Degrees C
Alarm Indicator Type
Audio and Visual
Shelf Capacity
33 lb
CO2 - Maximum
20 %
Humidity Control Type
Passive
Shelving Type
Perforated
Frequency
50/60 Hz
Capacity
107 L
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Type
Swing
Number of Displays
2
Color
Silver
Refrigerated
Non-Refrigerated
Standards
CE, cULus, VDE GS
Door Lock Type
Compression Door Lock
Programmable
Yes
Door Hinge
Right
Voltage
115V AC

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 33 1/2 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.