Shop MEMMERT

CO2 Incubator

  • Mfr # ICO150 115V
  • Zoro # G223654957

product price: 
$
13,112.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Temperature Setting - Minimum
18 Degrees C
Alarm Indicator Type
Audio and Visual
Control Type
Digital PID-Microprocessor Controller
Display Type
Digital
Refrigerated
Non-Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO150 115V
Zoro #
G223654957
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Temperature Setting - Minimum
18 Degrees C
Alarm Indicator Type
Audio and Visual
Control Type
Digital PID-Microprocessor Controller
Display Type
Digital
Refrigerated
Non-Refrigerated
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Shelving Type
Perforated
Humidity Control Type
Passive
Number of Shelves
2
Chamber Configuration
Single
Maximum Humidity
70 %
Color
Silver
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Door Type
Swing
Voltage
115V AC
Interior Material
Stainless Steel
Product Type
CO2 Incubator
CO2 - Maximum
20 %
CO2 - Minimum
0 %
Door Hinge
Right
Convection Type
Water Jacket
Frequency
50/60 Hz
Housing Material
Steel
Shelf Capacity
33 lb
Standards
CE, cULus, VDE GS
Capacity
156 L
Door Lock Type
Compression Door Lock
Housing Finish
Zinc-Plated
Door Material
Stainless Steel
Programmable
Yes
Temperature Setting - Maximum
50 Degrees C
Includes Alarm
Yes
Number of Displays
2
Weight
90 kg
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Wattage
1,500 W

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 42 1/8 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.