Shop MEMMERT

CO2 Incubator

  • Mfr # ICO105K7 115V
  • Zoro # G923654653

product price: 
$
12,764.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Wattage
1,300 W
Voltage
115V AC
Interior Material
Stainless Steel
Overall Depth
23 1/4 in
Refrigerated
Non-Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO105K7 115V
Zoro #
G923654653
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Wattage
1,300 W
Voltage
115V AC
Interior Material
Stainless Steel
Refrigerated
Non-Refrigerated
Standards
CE, cULus, VDE GS
Number of Shelves
2
Humidity Control Type
Active
Door Lock Type
Compression Door Lock
Housing Finish
Zinc-Plated
Door Material
Stainless Steel
Shelving Type
Perforated
Maximum Humidity
70 %
Weight
75 kg
Housing Material
Steel
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Programmable
Yes
Chamber Configuration
Single
Temperature Setting - Minimum
18 Degrees C
Door Type
Swing
Alarm Indicator Type
Audio and Visual
CO2 - Minimum
0 %
Control Type
Digital PID-Microprocessor Controller
Convection Type
Water Jacket
Number of Displays
2
Frequency
50/60 Hz
Product Type
CO2 Incubator
Temperature Setting - Maximum
50 Degrees C
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Color
Silver
Capacity
107 L
Door Hinge
Right
Display Type
Digital
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Shelf Capacity
33 lb
CO2 - Maximum
20 %

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 33 1/2 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.