Shop MEMMERT

CO2 Incubator

  • Mfr # ICO240 115V
  • Zoro # G723654341

product price: 
$
16,019.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Temperature Accuracy Tolerance
+/-0.1 Degrees C
Chamber Configuration
Single
Display Type
Digital
Voltage
115V AC
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICO240 115V
Zoro #
G723654341
UPC #
-
Country of Origin
Germany

Dimensions

Interior Depth
19 5/8 in
Overall Height
46 1/2 in
Overall Depth
27 1/4 in
Overall Width
29 7/8 in
Interior Height
31 7/8 in
Interior Width
23 5/8 in

Details

Item
CO2 Incubator
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Chamber Configuration
Single
Display Type
Digital
Voltage
115V AC
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Door Lock Type
Compression Door Lock
Door Type
Swing
Temperature Setting - Minimum
18 Degrees C
Alarm Indicator Type
Audio and Visual
Refrigerated
Non-Refrigerated
Number of Displays
2
Maximum Humidity
70 %
Door Hinge
Right
Humidity Control Type
Passive
CO2 - Minimum
0 %
Housing Material
Steel
CO2 - Maximum
20 %
Weight
110 kg
Number of Shelves
2
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Wattage
1,650 W
Shelving Type
Perforated
Product Type
CO2 Incubator
Control Type
Digital PID-Microprocessor Controller
Door Material
Stainless Steel
Housing Finish
Zinc-Plated
Includes Alarm
Yes
Capacity
241 L
Shelf Capacity
33 lb
Temperature Setting - Maximum
50 Degrees C
Color
Silver
Frequency
50/60 Hz
Convection Type
Water Jacket
Programmable
Yes
Standards
CE, cULus, VDE GS
Interior Material
Stainless Steel

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 46 1/2 in, Overall Width 29 7/8 in, Overall Depth 27 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.