Shop MEMMERT

CO2 Incubator

  • Mfr # ICO105K7 230V

  • Zoro # G123785997


product price: 
$
12,764.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

CO2 - Maximum
20 %
Maximum Humidity
70 %
Shelf Capacity
33 lb
Door Hinge
Right
Humidity Control Type
Active
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICO105K7 230V
Zoro #
G123785997
UPC #
-
Country of Origin
Germany

Dimensions

Interior Depth
15 3/4 in
Interior Width
22 in
Overall Width
28 1/4 in
Overall Depth
23 1/4 in
Interior Height
18 7/8 in
Overall Height
33 1/2 in

Details

Item
CO2 Incubator
CO2 - Maximum
20 %
Maximum Humidity
70 %
Shelf Capacity
33 lb
Door Hinge
Right
Humidity Control Type
Active
Alarm Indicator Type
Audio and Visual
Voltage
230V AC
Door Type
Swing
Product Type
CO2 Incubator
Refrigerated
Non-Refrigerated
Color
Silver
Standards
CE, cULus, VDE GS
Display Type
Digital
Temperature Setting - Minimum
18 Degrees C
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Housing Material
Steel
Door Lock Type
Compression Door Lock
Includes Alarm
Yes
Capacity
107 L
Number of Displays
2
Interior Material
Stainless Steel
CO2 - Minimum
0 %
Shelving Type
Perforated
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Material
Stainless Steel
Wattage
1,300 W
Temperature Setting - Maximum
50 Degrees C
Control Type
Digital PID-Microprocessor Controller
Chamber Configuration
Single
Housing Finish
Zinc-Plated
Weight
75 kg
Convection Type
Water Jacket
Number of Shelves
2
Programmable
Yes
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Frequency
50/60 Hz

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 33 1/2 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.