Shop MEMMERT

CO2 Incubator

  • Mfr # ICO105 230V
  • Zoro # G223785637

product price: 
$
10,481.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frequency
50/60 Hz
Door Lock Type
Compression Door Lock
Wattage
1,300 W
Voltage
230V AC
Interior Depth
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO105 230V
Zoro #
G223785637
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Frequency
50/60 Hz
Door Lock Type
Compression Door Lock
Wattage
1,300 W
Voltage
230V AC
Temperature Setting - Maximum
50 Degrees C
Door Hinge
Right
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Capacity
107 L
Convection Type
Water Jacket
Number of Shelves
2
Temperature Setting - Minimum
18 Degrees C
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Housing Finish
Zinc-Plated
CO2 - Maximum
20 %
Display Type
Digital
Color
Silver
Interior Material
Stainless Steel
Maximum Humidity
70 %
Shelf Capacity
33 lb
Includes Alarm
Yes
CO2 - Minimum
0 %
Humidity Control Type
Passive
Shelving Type
Perforated
Door Material
Stainless Steel
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Chamber Configuration
Single
Number of Displays
2
Refrigerated
Non-Refrigerated
Control Type
Digital PID-Microprocessor Controller
Alarm Indicator Type
Audio and Visual
Housing Material
Steel
Weight
75 kg
Programmable
Yes
Product Type
CO2 Incubator
Door Type
Swing
Standards
CE, cULus, VDE GS

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 33 1/2 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.