Shop MEMMERT

CO2 Incubator

  • Mfr # ICO150K7 115V
  • Zoro # G223654933

product price: 
$
15,476.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Temperature Setting - Minimum
18 Degrees C
Overall Height
42 1/8 in
Maximum Humidity
70 %
Temperature Setting - Maximum
50 Degrees C
Interior Width
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICO150K7 115V
Zoro #
G223654933
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
42 1/8 in
Interior Width
22 in
Interior Depth
15 3/4 in
Overall Depth
23 1/4 in
Overall Width
28 1/4 in
Interior Height
27 1/2 in

Details

Item
CO2 Incubator
Temperature Setting - Minimum
18 Degrees C
Maximum Humidity
70 %
Temperature Setting - Maximum
50 Degrees C
Voltage
115V AC
Number of Displays
2
Refrigerated
Non-Refrigerated
Door Hinge
Right
Number of Shelves
2
Color
Silver
Includes Alarm
Yes
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Convection Type
Water Jacket
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Weight
90 kg
Shelf Capacity
33 lb
Interior Material
Stainless Steel
Programmable
Yes
Capacity
156 L
Standards
CE, cULus, VDE GS
Alarm Indicator Type
Audio and Visual
Housing Material
Steel
Display Type
Digital
Frequency
50/60 Hz
Control Type
Digital PID-Microprocessor Controller
CO2 - Minimum
0 %
Door Material
Stainless Steel
Chamber Configuration
Single
Humidity Control Type
Active
Door Lock Type
Compression Door Lock
Wattage
1,500 W
Housing Finish
Zinc-Plated
Door Type
Swing
CO2 - Maximum
20 %
Shelving Type
Perforated
Product Type
CO2 Incubator

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 42 1/8 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews