Shop MEMMERT

CO2 Incubator

  • Mfr # ICO150K7 230V
  • Zoro # G823785990

product price: 
$
15,476.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Capacity
156 L
Temperature Setting - Minimum
18 Degrees C
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Door Lock Type
Compression Door Lock
Temperature Accuracy Tolerance
+/-0.1 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICO150K7 230V
Zoro #
G823785990
UPC #
-
Country of Origin
Germany

Dimensions

Interior Height
27 1/2 in
Interior Width
22 in
Interior Depth
15 3/4 in
Overall Depth
23 1/4 in
Overall Height
42 1/8 in
Overall Width
28 1/4 in

Details

Item
CO2 Incubator
Capacity
156 L
Temperature Setting - Minimum
18 Degrees C
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Door Lock Type
Compression Door Lock
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Interior Material
Stainless Steel
Display Type
Digital
Color
Silver
Wattage
1,500 W
Number of Shelves
2
Temperature Setting - Maximum
50 Degrees C
Alarm Indicator Type
Audio and Visual
Housing Material
Steel
Refrigerated
Non-Refrigerated
Product Type
CO2 Incubator
Chamber Configuration
Single
Includes Alarm
Yes
Shelving Type
Perforated
Standards
CE, cULus, VDE GS
Control Type
Digital PID-Microprocessor Controller
Maximum Humidity
70 %
Weight
90 kg
Frequency
50/60 Hz
CO2 - Maximum
20 %
CO2 - Minimum
0 %
Humidity Control Type
Active
Number of Displays
2
Programmable
Yes
Shelf Capacity
33 lb
Voltage
230V AC
Door Hinge
Right
Door Material
Stainless Steel
Housing Finish
Zinc-Plated
Door Type
Swing
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Convection Type
Water Jacket

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 42 1/8 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.