Shop MEMMERT

CO2 Incubator

  • Mfr # ICO50 230V
  • Zoro # G723785939

product price: 
$
8,765.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Door Hinge
Right
Door Lock Type
Compression Door Lock
Includes
Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO50 230V
Zoro #
G723785939
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Voltage
230V AC
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Door Hinge
Right
Door Lock Type
Compression Door Lock
Includes
Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Interior Material
Stainless Steel
CO2 - Minimum
0 %
Alarm Indicator Type
Audio and Visual
Number of Shelves
1
Temperature Setting - Maximum
50 Degrees C
Refrigerated
Non-Refrigerated
Wattage
1,100 W
Capacity
56 L
Humidity Control Type
Passive
Frequency
50/60 Hz
CO2 - Maximum
20 %
Weight
55 kg
Product Type
CO2 Incubator
Maximum Humidity
70 %
Shelving Type
Perforated
Programmable
Yes
Number of Displays
2
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Type
Swing
Standards
CE, cULus, VDE GS
Housing Finish
Zinc-Plated
Temperature Setting - Minimum
18 Degrees C
Control Type
Digital PID-Microprocessor Controller
Chamber Configuration
Single
Display Type
Digital
Convection Type
Water Jacket
Housing Material
Steel
Door Material
Stainless Steel
Color
Silver
Shelf Capacity
33 lb

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 31 1/4 in, Overall Width 22 in, Overall Depth 20 1/2 in, Convection Type Water Jacket, Number of Shelves 1, Door Material Stainless Steel, Housing Material Steel, Includes Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.