Shop MEMMERT

Refrigerated Incubators

  • Mfr # IPP1060ecoplus100-240V
  • Zoro # G823654333

product price: 
$
35,067.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Hinge
Left and Right
Series
Peltier
Interior Depth
33 1/2 in
Color
Silver
Overall Width
48 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IPP1060ecoplus100-240V
Zoro #
G823654333
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Door Hinge
Left and Right
Series
Peltier
Color
Silver
Weight
248 kg
Control Type
Digital PID-Microprocessor Controller
Capacity
1,060 L
Incubator Type
Multipurpose
Number of Displays
2
Standards
CE, cULus, EAC, VDE
Refrigerated
Refrigerated
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Uniformity
+/-0.2K @ 25 Degrees C, +/-0.4K @ 40 Degrees C, +/-0.6K @ 10 Degrees C
Convection Type
Forced Air
Chamber Configuration
Single
Display Type
Digital
Housing Material
Steel
Includes Alarm
Yes
Wattage
1,300 W
Timer Duration - Maximum
90 day
Temperature Setting - Minimum
0 Degrees C
Alarm Indicator Type
Audio and Visual
Shelf Capacity
44 lb
Timer Duration - Minimum
1 min
Frequency
50/60 Hz
Product Type
Peltier-Cooled Incubator
Shelving Type
Grid
Housing Finish
Zinc-Plated
Programmable
Yes
Maximum Humidity
70 %
Voltage
110-240V
Number of Shelves
2
Temperature Setting - Maximum
70 Degrees C
Door Type
Swing
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Door Lock Type
Compression Door Lock
Door Material
Stainless Steel
Interior Material
Stainless Steel

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 67 3/4 in, Overall Width 48 1/4 in, Overall Depth 39 5/8 in, Convection Type Forced Air, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C, 110-240V

Ratings & reviews