Shop MEMMERT

CO2 Incubator

  • Mfr # ICO240 230V
  • Zoro # G423785659

product price: 
$
16,023.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Steel
Refrigerated
Non-Refrigerated
Voltage
230V AC
Display Type
Digital
Maximum Humidity
70 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO240 230V
Zoro #
G423785659
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Housing Material
Steel
Refrigerated
Non-Refrigerated
Voltage
230V AC
Display Type
Digital
Maximum Humidity
70 %
Door Lock Type
Compression Door Lock
Product Type
CO2 Incubator
Door Type
Swing
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Temperature Setting - Maximum
50 Degrees C
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Wattage
1,650 W
Number of Displays
2
Convection Type
Water Jacket
Shelf Capacity
33 lb
CO2 - Maximum
20 %
Programmable
Yes
Chamber Configuration
Single
Humidity Control Type
Passive
Control Type
Digital PID-Microprocessor Controller
Weight
110 kg
Housing Finish
Zinc-Plated
Door Material
Stainless Steel
Number of Shelves
2
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Setting - Minimum
18 Degrees C
Interior Material
Stainless Steel
Frequency
50/60 Hz
Temperature Uniformity
+/-0.3K @ 37 Degrees C
CO2 - Minimum
0 %
Color
Silver
Door Hinge
Right
Capacity
241 L
Standards
CE, cULus, VDE GS
Shelving Type
Perforated

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 46 1/2 in, Overall Width 29 7/8 in, Overall Depth 27 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.