Shop MEMMERT

CO2 Incubator

  • Mfr # ICO240K7 115V
  • Zoro # G623654670

product price: 
$
18,322.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Voltage
115V AC
Includes Alarm
Yes
Standards
CE, cULus, VDE GS
Shelf Capacity
33 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICO240K7 115V
Zoro #
G623654670
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
46 1/2 in
Overall Depth
27 1/4 in
Overall Width
29 7/8 in
Interior Height
31 7/8 in
Interior Width
23 5/8 in
Interior Depth
19 5/8 in

Details

Item
CO2 Incubator
Number of Shelves
2
Voltage
115V AC
Includes Alarm
Yes
Standards
CE, cULus, VDE GS
Shelf Capacity
33 lb
Refrigerated
Non-Refrigerated
Housing Finish
Zinc-Plated
Wattage
1,650 W
Chamber Configuration
Single
Temperature Setting - Minimum
18 Degrees C
Door Type
Swing
Housing Material
Steel
Interior Material
Stainless Steel
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Convection Type
Water Jacket
CO2 - Minimum
0 %
Alarm Indicator Type
Audio and Visual
Shelving Type
Perforated
Product Type
CO2 Incubator
Frequency
50/60 Hz
Control Type
Digital PID-Microprocessor Controller
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Door Hinge
Right
Weight
110 kg
Door Material
Stainless Steel
Humidity Control Type
Active
Display Type
Digital
Programmable
Yes
Number of Displays
2
Maximum Humidity
70 %
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Setting - Maximum
50 Degrees C
CO2 - Maximum
20 %
Door Lock Type
Compression Door Lock
Color
Silver
Capacity
241 L

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 46 1/2 in, Overall Width 29 7/8 in, Overall Depth 27 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.