Shop MEMMERT

CO2 Incubator

  • Mfr # ICO50 115V
  • Zoro # G723654747

product price: 
$
8,765.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Interior Width
15 3/4 in
Product Type
CO2 Incubator
Overall Depth
20 1/2 in
Housing Finish
Zinc-Plated
CO2 - Maximum
20 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICO50 115V
Zoro #
G723654747
UPC #
-
Country of Origin
Germany

Dimensions

Interior Width
15 3/4 in
Overall Depth
20 1/2 in
Overall Width
22 in
Interior Height
16 3/4 in
Overall Height
31 1/4 in
Interior Depth
13 in

Details

Item
CO2 Incubator
Product Type
CO2 Incubator
Housing Finish
Zinc-Plated
CO2 - Maximum
20 %
CO2 - Minimum
0 %
Temperature Setting - Maximum
50 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Includes
Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Door Material
Stainless Steel
Display Type
Digital
Chamber Configuration
Single
Door Hinge
Right
Number of Displays
2
Voltage
115V AC
Convection Type
Water Jacket
Wattage
1,100 W
Door Lock Type
Compression Door Lock
Frequency
50/60 Hz
Programmable
Yes
Number of Shelves
1
Refrigerated
Non-Refrigerated
Shelving Type
Perforated
Housing Material
Steel
Humidity Control Type
Passive
Maximum Humidity
70 %
Includes Alarm
Yes
Door Type
Swing
Interior Material
Stainless Steel
Color
Silver
Standards
CE, cULus, VDE GS
Weight
55 kg
Alarm Indicator Type
Audio and Visual
Shelf Capacity
33 lb
Temperature Setting - Minimum
18 Degrees C
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Control Type
Digital PID-Microprocessor Controller
Capacity
56 L

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 31 1/4 in, Overall Width 22 in, Overall Depth 20 1/2 in, Convection Type Water Jacket, Number of Shelves 1, Door Material Stainless Steel, Housing Material Steel, Includes Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.