Shop MEMMERT

CO2 Incubator

  • Mfr # ICO50K7 230V
  • Zoro # G723785618

product price: 
$
11,101.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Shelf Capacity
33 lb
Overall Depth
20 1/2 in
Color
Silver
Overall Width
22 in
Wattage
1,100 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICO50K7 230V
Zoro #
G723785618
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
20 1/2 in
Overall Width
22 in
Interior Width
15 3/4 in
Interior Height
16 3/4 in
Interior Depth
13 in
Overall Height
31 1/4 in

Details

Item
CO2 Incubator
Shelf Capacity
33 lb
Color
Silver
Wattage
1,100 W
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Hinge
Right
Maximum Humidity
70 %
Frequency
50/60 Hz
Temperature Setting - Maximum
50 Degrees C
Voltage
230V AC
Housing Material
Steel
Convection Type
Water Jacket
Refrigerated
Non-Refrigerated
Door Material
Stainless Steel
Control Type
Digital PID-Microprocessor Controller
Interior Material
Stainless Steel
CO2 - Minimum
0 %
Shelving Type
Perforated
Product Type
CO2 Incubator
Weight
55 kg
Number of Shelves
1
Includes
Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Standards
CE, cULus, VDE GS
Humidity Control Type
Active
Display Type
Digital
Chamber Configuration
Single
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Housing Finish
Zinc-Plated
CO2 - Maximum
20 %
Temperature Setting - Minimum
18 Degrees C
Capacity
56 L
Programmable
Yes
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Number of Displays
2
Door Type
Swing
Door Lock Type
Compression Door Lock

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 31 1/4 in, Overall Width 22 in, Overall Depth 20 1/2 in, Convection Type Water Jacket, Number of Shelves 1, Door Material Stainless Steel, Housing Material Steel, Includes Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.