Shop MEMMERT

Forced-Air Oven, 3.8 cu ft

  • Mfr # UF110plus 115V
  • Zoro # G9933226

product price: 
$
5,859.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Convection Type
Forced Air
Capacity
3.8 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF110plus 115V
Zoro #
G9933226
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Forced Air
Capacity
3.8 cu ft
Volume
3.81 cu ft
Wattage
1,800 W
Voltage
115V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Housing Material
Stainless Steel
Temp. Range (C)
At least 10 Degrees C above ambient up to 300 Degrees C
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Temp. Recovery Time
11 to 19 min.
Capacity (Cu.-Ft.)
3.8
Power Consumption
2200 Watts
Shelf Capacity
44 lb
Temp. Range
Ambient 10 Degrees to 300 Degrees C
Watts
1,800 W
Thermostat
PT 100 Sensor
Door Material
Stainless Steel
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Amps
15.6 A
Capacity (ML)
108,000
Hz
50/60 Hz
Includes
(2) Stainless Steel Grids
Material
ASTM 304 Stainless Steel
Chamber Material
Stainless Steel
Power Requirement
115V, 50/60 Hz
Number of Doors
1
Temp. Uniformity
+/-1.8 Degrees C
Number of Shelves
2
Minimum Side Clearance
2 in
Temperature Uniformity
+/-2.5 Degrees C @160 Degrees C
Maximum Number of Shelves
5
Timer Duration - Maximum
99 day
Timer Duration - Minimum
1 min
Temperature Setting - Maximum
300 Degrees C
Minimum Back Clearance
7 7/8 in
Number of Shelves Included
2
Current
15.6 A
Housing Finish
Zinc Plated
Shelving Type
Grid
Color
Silver
Control Type
Touch Screen
Product Type
Universal Oven
Number of Temperature Settings
1
Shelving Material
Stainless Steel
Maximum Load Capacity per Shelf
44.1 lb
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Temperature Setting - Minimum
20 Degrees C
Frequency
50/60 Hz
Minimum Top Clearance
5 7/8 in
Display Type
Digital
Vacuum Pump Required
No
Plug Type
5-20P
Number of Displays
2
Wire Color
Silver

Dimensions

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Chamber Height
18.9 in
Inside Usable Dimensions
18.9"Al x 22"An x 15.7"Prof.
Chamber Width
22 in
Manufacturers Warranty Length
3 yr
Chamber Depth
15.8 in
Overall Dimensions
29"W X 34"H X 23"D
Interior Height
19 in
Interior Depth
14 1/4 in
Interior Width
22 in
Fits Chest Size
PID Controller

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 15.6 A, Hz 50/60, Voltage 115V, Watts 1,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable Programmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.