LabOven, 230V, Silver, Forced Air

  • Mfr # 20AF-1
  • Zoro # G2349317
product price: 
$
1,317.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Height
24 1/2 in
Overall Width
15 in
Convection Type
Forced Air
Capacity
1.14 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20AF-1
Zoro #
G2349317
UPC #
-
Country of Origin
United States
Item
Lab Oven
Convection Type
Forced Air
Capacity
1.14 cu ft
Volume
1.14 cu ft
Wattage
1,000 W
Voltage
230V
Features
Door Mounted Dial Thermometer, Rubber Feet
Standards
ASTM D2042, ASTM D2172, ASTM D6276, ASTM D6927
Programmable
Programmable
Temp. Accuracy
+/-1 Degree
Special Features
Door Mounted Dial Thermometer, Rubber Feet
Temp. Range (C)
0 Degrees to 225 Degrees C
Capacity (Cu.-Ft.)
1.14
Number of Shelves
2
Watts
1,000 W
Temp. Range
Ambient to 225 Degrees C
Number of Doors
1
Door Material
Steel
Power Requirement
230V, 50/60 Hz
Shelf Capacity
50 lb
Capacity (ML)
32,281
Temp. Range (F)
0 Degrees to 437 Degrees F
Includes
6 ft Power Cord
Power Consumption
1000 Watts Minimum
Hz
50/60 Hz
Temp. Recovery Time
7 to 11 min
Chamber Material
Aluminized Steel
Housing Material
Steel
Preheat Time
9 to 37 min
Maximum Load Capacity per Shelf
50 lb
Housing Finish
Powder Coated
Current
4.4 A
Number of Shelves Included
2
Control Type
Dial
Color
Silver
Temperature Accuracy Tolerance
+/-1%
Display Type
Analog
Maximum Number of Shelves
13
Product Type
Lab Oven
Frequency
50/60 Hz
Temperature Setting - Minimum
-18 Degrees C
Temperature Setting - Maximum
232 Degrees C
Shelf Adjustability
Adjustable
Interior Material
Aluminized Steel
Shelving Material
Aluminized Steel
Temperature Uniformity
6 Degrees F
Vacuum Pump Required
No
Shelving Type
Wire
Plug Type
6-15P
Wire Color
Silver

Dimensions

Overall Depth
15 in
Overall Height
24 1/2 in
Overall Width
15 in
Manufacturers Warranty Length
1 yr
Overall Dimensions
15 x 24.5 x 15"
Chamber Height
11.6 in
Inside Usable Dimensions
13 x 11.6 x 13"
Chamber Depth
13 in
Chamber Width
13 in
Interior Depth
13 in
Interior Width
13 in
Interior Height
11 5/8 in
Fits Chest Size
Door Mounted Dial Thermometer, Rubber Feet

Description

Laboratory Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 225 Degrees , Temp. Range (F) 0 Degrees to 437 Degrees , Overall Height 24 1/2 in, Overall Width 15 in, Overall Depth 15 in, Temp. Accuracy +/-1, Chamber Height 11.6 in, Chamber Width 13 in, Chamber Depth 13 in, Hz 50/60, Voltage 230V AC, Watts 1,000 W, Capacity (Cu.-Ft.) 1.14, Capacity (ML) 32,281, Programmable Yes, Temp. Recovery Time 7 to 11 min, Preheat Time 9 to 37 min, Chamber Material Aluminized Steel

Ratings & reviews