Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Humidity Chambers
- Mfr # HCP105 115V
- Zoro # G823654975
product price:Â
$
19,076.99
/ea
Key Features
Series
Humidity Chambers
Standards
CE, cMETus, EAC, VDE
Chamber Volume
107 L
Interior Depth
400 mm
Overall Depth
591 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCP105 115V
- Zoro #
- G823654975
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Depth
- 400 mm
- Overall Depth
- 591 mm
- Interior Height
- 480 mm
- Chamber Width
- 560 mm
- Overall Height
- 850 mm
- Overall Width
- 719 mm
Details
- Item
- Humidity Chambers
- Series
- Humidity Chambers
- Standards
- CE, cMETus, EAC, VDE
- Chamber Volume
- 107 L
- Voltage
- 115V AC
- Humidity - Maximum
- 95 %
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Number of Shelves
- 2
- Temperature Setting - Minimum
- 18 Degrees C
- Humidity - Minimum
- 20 %
- Door Type
- Solid
- Temperature Uniformity
- +/-0.8K @ 65 Degrees C/90%rh
- Temperature Setting - Maximum
- 90 Degrees C
Description
Humidity Chambers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.