Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Humidity Chambers
- Mfr # HCP240 115V
- Zoro # G923654929
product price:Â
$
28,814.99
/ea
Key Features
Overall Height
1,180 mm
Standards
CE, cMETus, EAC, VDE
Chamber Volume
241 L
Temperature Setting - Minimum
18 Degrees C
Overall Depth
691 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCP240 115V
- Zoro #
- G923654929
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 1,180 mm
- Overall Depth
- 691 mm
- Chamber Width
- 600 mm
- Interior Depth
- 500 mm
- Interior Height
- 810 mm
- Overall Width
- 759 mm
Details
- Item
- Humidity Chambers
- Standards
- CE, cMETus, EAC, VDE
- Chamber Volume
- 241 L
- Temperature Setting - Minimum
- 18 Degrees C
- Humidity - Minimum
- 20 %
- Number of Shelves
- 2
- Temperature Setting - Maximum
- 90 Degrees C
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Voltage
- 115V AC
- Series
- Humidity Chambers
- Temperature Uniformity
- +/-1.0K @ 65 Degrees C/90%rh
- Humidity - Maximum
- 95 %
- Door Type
- Solid
Description
Humidity Chambers