Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Humidity Chambers
- Mfr # HCP105 230V
- Zoro # G523785849
product price:Â
$
19,076.99
/ea
Key Features
Voltage
230V AC
Temperature Setting - Minimum
18 Degrees C
Interior Height
480 mm
Interior Depth
400 mm
Series
Humidity Chambers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCP105 230V
- Zoro #
- G523785849
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Height
- 480 mm
- Interior Depth
- 400 mm
- Overall Depth
- 591 mm
- Overall Width
- 719 mm
- Chamber Width
- 560 mm
- Overall Height
- 850 mm
Details
- Item
- Humidity Chambers
- Voltage
- 230V AC
- Temperature Setting - Minimum
- 18 Degrees C
- Series
- Humidity Chambers
- Humidity - Minimum
- 20 %
- Door Type
- Solid
- Standards
- CE, cMETus, EAC, VDE
- Chamber Volume
- 107 L
- Humidity - Maximum
- 95 %
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Temperature Uniformity
- +/-0.8K @ 65 Degrees C/90%rh
- Temperature Setting - Maximum
- 90 Degrees C
- Number of Shelves
- 2
Description
Humidity Chambers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.