Humidity Chambers
- Mfr # HCP150 115V
- Zoro # G123654699
product price:Â
$
24,561.99
/ea
Key Features
Number of Shelves
2
Temperature Accuracy Tolerance
0.1 Degrees C
Temperature Setting - Minimum
18 Degrees C
Voltage
115V AC
Overall Height
1,070 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCP150 115V
- Zoro #
- G123654699
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 1,070 mm
- Overall Depth
- 591 mm
- Interior Height
- 700 mm
- Overall Width
- 719 mm
- Chamber Width
- 560 mm
- Interior Depth
- 400 mm
Details
- Item
- Humidity Chambers
- Number of Shelves
- 2
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Temperature Setting - Minimum
- 18 Degrees C
- Voltage
- 115V AC
- Temperature Uniformity
- +/-0.7K @ 65 Degrees C/90%rh
- Standards
- CE, cMETus, EAC, VDE
- Humidity - Maximum
- 95 %
- Door Type
- Solid
- Temperature Setting - Maximum
- 90 Degrees C
- Series
- Humidity Chambers
- Humidity - Minimum
- 20 %
- Chamber Volume
- 156 L
Description
Humidity Chambers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.