Shop MEMMERT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Humidity Chambers
Mfr # HCP50 115V
Zoro # G123654729
product price:Â
$
16,601.99
/ea
Key Features
Humidity - Minimum
20 %
Chamber Volume
56 L
Door Type
Solid
Voltage
115V AC
Interior Depth
330 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCP50 115V
- Zoro #
- G123654729
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Depth
- 330 mm
- Overall Width
- 559 mm
- Interior Height
- 425 mm
- Overall Height
- 795 mm
- Overall Depth
- 521 mm
- Chamber Width
- 400 mm
Details
- Item
- Humidity Chambers
- Humidity - Minimum
- 20 %
- Chamber Volume
- 56 L
- Door Type
- Solid
- Voltage
- 115V AC
- Temperature Uniformity
- +/-0.7K @ 65 Degrees C/90%rh
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Series
- Humidity Chambers
- Temperature Setting - Maximum
- 90 Degrees C
- Number of Shelves
- 1
- Temperature Setting - Minimum
- 18 Degrees C
- Humidity - Maximum
- 95 %
- Standards
- CE, cMETus, EAC, VDE
Description
Humidity Chambers