Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stability Climate Chamber
- Mfr # ICH110 115V
- Zoro # G023654355
product price:Â
$
18,009.99
/ea
Key Features
Standards
CE, EAC
Humidity - Minimum
10 %
Number of Shelves
2
Overall Depth
585 mm
Temperature Setting - Maximum
60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICH110 115V
- Zoro #
- G023654355
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stability Climate Chamber
- Standards
- CE, EAC
- Humidity - Minimum
- 10 %
- Number of Shelves
- 2
- Temperature Setting - Maximum
- 60 Degrees C
- Door Type
- Solid
- Series
- Stability Climate Chambers
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Temperature Setting - Minimum
- -10 Degrees C
- Chamber Volume
- 108 L
- Voltage
- 115V AC
- Humidity - Maximum
- 80 %
- Temperature Uniformity
- +/-0.3K @ 30 Degrees C
Description
Stability Climate Chamber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.