Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator, Refrigerated, 115V, 53000 mL

  • Mfr # IPP55

  • Zoro # G601049665


product price: $5,839.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
1.9 cu ft
Overall Height
30 7/8 in
Overall Width
23 in
Overall Depth
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPP55
Zoro #
G601049665
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
30 7/8 in
Overall Width
23 in
Overall Depth
26 3/4 in
Chamber Height
15.75 in
Chamber Width
15.75 in
Chamber Depth
12.99 in
Interior Width
15 3/4 in
Interior Height
15 3/4 in
Interior Depth
13 in

Details

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
1.9 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Temp. Range (F)
32 Degrees to 158 Degrees F
Item
Incubator
Humidity Range
0 to 70% RH
Chamber Material
Stainless Steel
Accuracy
0.1 Degrees C
Number of Shelves
1
Door Material
Stainless Steel
Convection Type
Forced Air
Capacity (ML)
53,000 mL
Hz
50/60 Hz
Watts
275 W
Voltage
115V/230V AC
Housing Material
Steel
Compliance
CE, EAC
Interior Material
Stainless Steel
Timer Duration - Maximum
99 day
Maximum Humidity
70 %
Alarm Indicator Type
Audio and Visual
Display Type
Digital
Shelving Material
Stainless Steel
Capacity
1.87 cu ft
Refrigerated
Refrigerated
Humidity - Minimum
0 %
Temperature Setting - Minimum
0 Degrees C
Weight
114.64 lb
Includes Alarm
Yes
Wattage
275 W
Product Type
Incubator
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Type
Swing Glass
Standards
CE, cULus, DVE, EAC
Frequency
50/60 Hz
Programmable
Yes
Humidity - Maximum
70 %
Minimum Humidity
0 %
Temperature Setting - Maximum
70 Degrees C
Housing Finish
Zinc Plated
Timer Duration - Minimum
1 min

Description

Incubator, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 1.9 cu ft, Capacity (ML) 53,000 mL, Overall Height 30 7/8 in, Overall Width 23 in, Overall Depth 26 3/4 in, Digital, Convection Type Forced Air, Chamber Depth 12.99 in, Chamber Height 15.75 in, Chamber Width 15.75 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 1, Refrigerated, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.