Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Incubators & Stability Chambers -Stabili
- Mfr # HPP1060eco100-240V
- Zoro # G823654661
product price:Â
$
45,605.99
/ea
Key Features
Chamber Volume
1,060 L
Interior Depth
850 mm
Temperature Setting - Maximum
70 Degrees C
Door Type
Solid
Humidity - Maximum
90 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPP1060eco100-240V
- Zoro #
- G823654661
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Depth
- 850 mm
- Overall Height
- 1,720 mm
- Overall Depth
- 1,005 mm
- Overall Width
- 1,224 mm
- Interior Height
- 1,200 mm
- Chamber Width
- 1,040 mm
Details
- Item
- Incubators & Stability Chambers -Stability Test Chambers / Constant Climate Chamber
- Chamber Volume
- 1,060 L
- Temperature Setting - Maximum
- 70 Degrees C
- Door Type
- Solid
- Humidity - Maximum
- 90 %
- Voltage
- 100/120V
- Humidity - Minimum
- 10 %
- Number of Shelves
- 2
- Temperature Setting - Minimum
- 0 Degrees C
- Standards
- CE, cULus, VDE
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Temperature Uniformity
- +/-0.8K @ 25 Degrees C, +/-1.3K @ 40 Degrees C
- Series
- Constant Climate Chambers
Description
Incubators & Stability Chambers -Stabili