Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Incubators & Stability Chambers -Stabili
- Mfr # HPP1400eco100-240V
- Zoro # G123654941
product price:Â
$
61,791.99
/ea
Key Features
Number of Shelves
4
Voltage
100/120V
Temperature Setting - Maximum
70 Degrees C
Chamber Width
1,250 mm
Door Type
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPP1400eco100-240V
- Zoro #
- G123654941
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Chamber Width
- 1,250 mm
- Overall Width
- 1,435 mm
- Interior Height
- 1,450 mm
- Interior Depth
- 750 mm
- Overall Height
- 1,913 mm
- Overall Depth
- 905 mm
Details
- Item
- Incubators & Stability Chambers -Stability Test Chambers / Constant Climate Chamber
- Number of Shelves
- 4
- Voltage
- 100/120V
- Temperature Setting - Maximum
- 70 Degrees C
- Door Type
- Glass
- Series
- Constant Climate Chambers
- Chamber Volume
- 1,360 L
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Humidity - Maximum
- 80 %
- Humidity - Minimum
- 10 %
- Temperature Setting - Minimum
- 0 Degrees C
- Standards
- CE, cULus, VDE
- Temperature Uniformity
- +/-0.8K @ 25 Degrees C, +/-1.0K @ 40 Degrees C
Description
Incubators & Stability Chambers -Stabili
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.