Shop MEMMERT

Refrigerated Incubators

  • Mfr # IPP2200eco100-240V
  • Zoro # G323785490

product price: 
$
71,945.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Lock Type
Compression Door Lock
Overall Width
84 7/8 in
Interior Material
Stainless Steel
Door Hinge
Left and Right
Refrigerated
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPP2200eco100-240V
Zoro #
G323785490
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
84 7/8 in
Overall Depth
37 3/8 in
Interior Height
57 1/8 in
Overall Height
75 3/8 in
Interior Depth
29 1/2 in
Interior Width
77 5/8 in

Details

Item
Refrigerated Incubators
Door Lock Type
Compression Door Lock
Interior Material
Stainless Steel
Door Hinge
Left and Right
Refrigerated
Refrigerated
Housing Finish
Zinc-Plated
Frequency
50/60 Hz
Timer Duration - Maximum
90 day
Temperature Uniformity
+/-0.2K @ 25 Degrees C, +/-0.4K @ 40 Degrees C, +/-0.6K @ 10 Degrees C
Control Type
Digital PID-Microprocessor Controller
Display Type
Digital
Includes
(6) Electropolished Stainless Steel Grids, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Color
Silver
Capacity
2,140 L
Number of Shelves
6
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Material
Stainless Steel
Timer Duration - Minimum
1 min
Programmable
Yes
Alarm Indicator Type
Audio and Visual
Housing Material
Steel
Chamber Configuration
Single
Series
Peltier
Convection Type
Forced Air
Weight
473 kg
Shelving Type
Grid
Product Type
Peltier-Cooled Incubator
Shelf Capacity
66 lb
Includes Alarm
Yes
Incubator Type
Multipurpose
Door Type
Swing
Standards
CE, cULus, EAC, VDE
Wattage
1,900 W
Temperature Setting - Minimum
0 Degrees C
Temperature Setting - Maximum
70 Degrees C
Number of Displays
1
Maximum Humidity
70 %
Voltage
110-240V

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 75 3/8 in, Overall Width 84 7/8 in, Overall Depth 37 3/8 in, Convection Type Forced Air, Number of Shelves 6, Door Material Stainless Steel, Housing Material Steel, Includes (6) Electropolished Stainless Steel Grids, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C, 110-240V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.