Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Incubators & Stability Chambers -Stabili
- Mfr # HPP2200eco230V
- Zoro # G223654582
product price:Â
$
75,842.99
/ea
Key Features
Number of Shelves
6
Series
Constant Climate Chambers
Humidity - Minimum
10 %
Overall Height
1,913 mm
Humidity - Maximum
80 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPP2200eco230V
- Zoro #
- G223654582
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 1,913 mm
- Interior Depth
- 750 mm
- Overall Depth
- 905 mm
- Interior Height
- 1,450 mm
- Chamber Width
- 1,972 mm
- Overall Width
- 2,157 mm
Details
- Item
- Incubators & Stability Chambers -Stability Test Chambers / Constant Climate Chamber
- Number of Shelves
- 6
- Series
- Constant Climate Chambers
- Humidity - Minimum
- 10 %
- Humidity - Maximum
- 80 %
- Temperature Uniformity
- +/-0.8K @ 25 Degrees C, +/-1.0K @ 40 Degrees C
- Standards
- CE, cULus, VDE
- Temperature Setting - Minimum
- 0 Degrees C
- Door Type
- Glass
- Voltage
- 230V AC
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Chamber Volume
- 2,140 L
- Temperature Setting - Maximum
- 70 Degrees C
Description
Incubators & Stability Chambers -Stabili