Shop MEMMERT

Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A

  • Mfr # UF750plus 208V
  • Zoro # G2848741

product price: 
$
16,999.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
33 in
Overall Height
67 1/4 in
Overall Width
48 in
Convection Type
Forced Air
Capacity
26.4 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF750plus 208V
Zoro #
G2848741
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Forced Air
Capacity
26.4 cu ft
Volume
26.45 cu ft
Wattage
7,000 W
Voltage
208V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Watts
7,000 W
Capacity (ML)
749,000
Door Material
Stainless Steel
Number of Doors
2
Temp. Uniformity
+/-2.7 Degrees C
Capacity (Cu.-Ft.)
26.4
Shelf Capacity
14 lb
Amps
33.7 A
Temp. Range (C)
At least 10 Degrees C above ambient up to 300 Degrees C
Special Features
Ageing, Burn-In, Heating, Precise Drying
Includes
(2) Stainless Steel Grids
Hz
50/60 Hz
Chamber Material
Stainless Steel
Housing Material
Stainless Steel
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Number of Shelves
2
Control Type
Touch Screen
Timer Duration - Minimum
1 min
Minimum Back Clearance
7 7/8 in
Temperature Uniformity
+/-3.0 Degrees C @160 Degrees C
Housing Finish
Zinc Plated
Maximum Number of Shelves
14
Minimum Side Clearance
2 in
Interior Material
Stainless Steel
Current
33.7 A
Frequency
50/60 Hz
Shelving Material
Stainless Steel
Minimum Top Clearance
5 7/8 in
Product Type
Universal Oven
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Number of Temperature Settings
1
Display Type
Digital
Temperature Setting - Maximum
300 Degrees C
Maximum Load Capacity per Shelf
66.1 lb
Temperature Setting - Minimum
20 Degrees C
Timer Duration - Maximum
99 day
Shelving Type
Grid
Color
Silver
Number of Shelves Included
2
Number of Displays
2
Vacuum Pump Required
No
Plug Type
L15-20

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 67 1/4 in, Overall Width 48 in, Overall Depth 33 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 47.2 in, Chamber Width 40.9 in, Chamber Depth 23.6 in, Amps 33.7 A, Hz 50/60, Voltage 208V, Watts 7,000 W, Capacity (Cu.-Ft.) 26.4, Capacity (ML) 749,000, Programmable Programmable

Ratings & reviews