Shop MEMMERT

Paraffin Oven

  • Mfr # UN55pa 230V
  • Zoro # G923786002

product price: 
$
5,865.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Interior Material
Stainless Steel
Includes
Stainless Steel Grid
Shelving Type
Grid
Standards
CE, cUL, EAC
Overall Height
30 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN55pa 230V
Zoro #
G923786002
UPC #
-
Country of Origin
Germany
Item
Paraffin Oven
Interior Material
Stainless Steel
Includes
Stainless Steel Grid
Shelving Type
Grid
Standards
CE, cUL, EAC
Display Type
Digital
Voltage
230V
Timer Duration - Maximum
99 day
Wattage
2,000 W
Shelf Capacity
44 lb
Temperature Setting - Minimum
20 Degrees C
Number of Shelves Included
1
Maximum Number of Shelves
4
Capacity
1.9 cu ft
Maximum Load Capacity per Shelf
44.09 lb
Housing Material
Stainless Steel
Frequency
50/60 Hz
Number of Shelves
1
Convection Type
Gravity
Temperature Accuracy Tolerance
0.1 Degrees C
Number of Displays
2
Color
Silver
Timer Duration - Minimum
1 min
Vacuum Pump Required
No
Product Type
Paraffin Oven
Volume
53 L
Number of Doors
2
Programmable
Programmable
Temperature Uniformity
+/-1.5 Degrees C @ 50 Degrees C
Temperature Setting - Maximum
80 Degrees C
Control Type
Touch Screen
Door Material
Stainless Steel
Plug Type
6-15P
Number of Temperature Settings
1
Features
Program Stored in Case of Power Failure
Housing Finish
Textured

Description

Paraffin Oven, Convection Type Gravity, Overall Height 30 7/8 in, Overall Width 23 in, Overall Depth 20 1/4 in, Voltage 230V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.