Shop MEMMERT

Oven, Forced Air, 2.7 cu. ft. Cap., 10.9A

  • Mfr # UF75plus 230V
  • Zoro # G2848750

product price: 
$
5,769.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
2.7 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF75plus 230V
Zoro #
G2848750
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Forced Air
Capacity
2.7 cu ft
Volume
2.61 cu ft
Wattage
2,500 W
Voltage
230V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Hz
50/60 Hz
Temp. Range (C)
At least 10 Degrees C above ambient up to 300 Degrees C
Number of Doors
1
Temp. Uniformity
+/-1.8 Degrees C
Housing Material
Stainless Steel
Chamber Material
Stainless Steel
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Capacity (Cu.-Ft.)
2.7
Number of Shelves
2
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Includes
(2) Stainless Steel Grids
Watts
2,500 W
Shelf Capacity
66 lb
Door Material
Stainless Steel
Capacity (ML)
74,000
Amps
10.9 A
Shelving Type
Grid
Maximum Number of Shelves
6
Maximum Load Capacity per Shelf
44.1 lb
Product Type
Universal Oven
Minimum Back Clearance
7 7/8 in
Timer Duration - Minimum
1 min
Frequency
50/60 Hz
Number of Shelves Included
2
Color
Silver
Control Type
Touch Screen
Number of Temperature Settings
1
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Temperature Uniformity
+/-2.0 Degrees C @160 Degrees C
Interior Material
Stainless Steel
Current
10.9 A
Minimum Top Clearance
5 7/8 in
Housing Finish
Zinc Plated
Minimum Side Clearance
2 in
Shelving Material
Stainless Steel
Temperature Setting - Maximum
300 Degrees C
Temperature Setting - Minimum
20 Degrees C
Display Type
Digital
Timer Duration - Maximum
99 day
Number of Displays
2
Vacuum Pump Required
No
Plug Type
6-15P

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 10.9 A, Hz 50/60, Voltage 230V, Watts 2,500 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Programmable, Temp. Uniformity +/-1.8 Degrees C

Ratings & reviews