Shop MEMMERT

Paraffin Oven

  • Mfr # UN75pa 115V
  • Zoro # G123655009

product price: 
$
6,394.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Wattage
1,800 W
Shelf Capacity
44 lb
Capacity
2.6 cu ft
Interior Width
15 3/4 in
Temperature Setting - Minimum
20 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN75pa 115V
Zoro #
G123655009
UPC #
-
Country of Origin
Germany
Item
Paraffin Oven
Wattage
1,800 W
Shelf Capacity
44 lb
Capacity
2.6 cu ft
Temperature Setting - Minimum
20 Degrees C
Volume
74 L
Maximum Load Capacity per Shelf
44.09 lb
Standards
CE, cUL, EAC
Display Type
Digital
Interior Material
Stainless Steel
Number of Doors
2
Number of Temperature Settings
1
Product Type
Paraffin Oven
Features
Program Stored in Case of Power Failure
Maximum Number of Shelves
6
Includes
(2) Stainless Steel Grid
Timer Duration - Minimum
1 min
Programmable
Programmable
Housing Material
Stainless Steel
Vacuum Pump Required
No
Color
Silver
Convection Type
Gravity
Number of Displays
2
Plug Type
5-20P
Door Material
Stainless Steel
Timer Duration - Maximum
99 day
Control Type
Touch Screen
Number of Shelves
1
Temperature Setting - Maximum
80 Degrees C
Voltage
115V
Number of Shelves Included
1
Frequency
50/60 Hz
Temperature Uniformity
+/-2.0 Degrees C @ 50 Degrees C
Temperature Accuracy Tolerance
0.1 Degrees C
Housing Finish
Textured
Shelving Type
Grid

Description

Paraffin Oven, Convection Type Gravity, Overall Height 37 1/8 in, Overall Width 23 in, Overall Depth 20 1/4 in, Voltage 115V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.