Oven, Grid Shelf, 500 Model Size
Mfr # E20165
Zoro # G7129464
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
For Use With
Model 110/160
Width
22 in
Depth
14 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20165
Zoro #
G7129464
UPC #
-
Country of Origin
Germany
Dimensions
Overall Depth
14 in
Width
22 in
Depth
14 in
Overall Length
22 in
Details
Item
Grid Shelf
For Use With
Model 110/160
Material
Stainless Steel
Product Type
Grid Shelf
Compatible Product Type
Incubators
Description
Grid Shelf, Width 22 in, Material Stainless Steel, For Use With Model 110/160, Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.