Shop MEMMERT

Oven, Natural Gravity, 2.7 cu. ft. Cap.

  • Mfr # UN75plus 230V
  • Zoro # G5850597

product price: 
$
4,909.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Convection Type
Gravity
Capacity
2.7 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN75plus 230V
Zoro #
G5850597
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Gravity
Capacity
2.7 cu ft
Volume
2.61 cu ft
Wattage
2,500 W
Voltage
230V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Includes
(2) Stainless Steel Grids
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Door Material
Stainless Steel
Number of Shelves
2
Hz
50/60 Hz
Amps
10.9 A
Shelf Capacity
44 lb
Watts
2,500 W
Chamber Material
Stainless Steel
Capacity (ML)
74,000
Housing Material
Stainless Steel
Temp. Uniformity
+/-1.8 Degrees C
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Capacity (Cu.-Ft.)
2.7
Number of Doors
1
Temp. Range (C)
At least 5 Degrees C above ambient up to 300 Degrees C
Number of Temperature Settings
1
Housing Finish
Zinc Plated
Minimum Side Clearance
2 in
Control Type
Touch Screen
Interior Material
Stainless Steel
Maximum Number of Shelves
6
Minimum Back Clearance
7 7/8 in
Color
Silver
Display Type
Digital
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Frequency
50/60 Hz
Product Type
Universal Oven
Shelving Type
Grid
Timer Duration - Minimum
1 min
Maximum Load Capacity per Shelf
44.1 lb
Temperature Setting - Minimum
20 Degrees C
Temperature Uniformity
+/-4.0 Degrees C @160 Degrees C
Current
10.9 A
Timer Duration - Maximum
99 day
Shelving Material
Stainless Steel
Minimum Top Clearance
5 7/8 in
Number of Shelves Included
2
Temperature Setting - Maximum
300 Degrees C
Plug Type
6-15P
Vacuum Pump Required
No
Number of Displays
2

Description

Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 10.9 A, Hz 50/60, Voltage 230V, Watts 2,500 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Programmable, Temp. Uniformity +/-1.8 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.