Shop MEMMERT

Paraffin Oven

  • Mfr # UN30pa 115V
  • Zoro # G223654681

product price: 
$
5,508.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Maximum Number of Shelves
3
Wattage
1,600 W
Door Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Timer Duration - Minimum
1 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UN30pa 115V
Zoro #
G223654681
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Interior Height
12 5/8 in
Interior Depth
9 7/8 in
Overall Width
23 in
Interior Width
15 3/4 in
Overall Depth
17 1/8 in
Overall Height
27 3/4 in

Details

Item
Paraffin Oven
Maximum Number of Shelves
3
Wattage
1,600 W
Door Material
Stainless Steel
Timer Duration - Minimum
1 min
Housing Material
Stainless Steel
Features
Program Stored in Case of Power Failure
Volume
32 L
Display Type
Digital
Housing Finish
Textured
Temperature Setting - Minimum
20 Degrees C
Number of Doors
2
Product Type
Paraffin Oven
Vacuum Pump Required
No
Shelving Type
Grid
Temperature Uniformity
+/-1.5 Degrees C @ 50 Degrees C
Convection Type
Gravity
Control Type
Touch Screen
Shelf Capacity
44 lb
Number of Shelves
1
Color
Silver
Maximum Load Capacity per Shelf
44.09 lb
Plug Type
5-20P
Programmable
Programmable
Voltage
115V
Number of Temperature Settings
1
Temperature Setting - Maximum
80 Degrees C
Interior Material
Stainless Steel
Frequency
50/60 Hz
Standards
CE, cUL, EAC
Number of Shelves Included
1
Capacity
1.1 cu ft
Includes
Stainless Steel Grid
Temperature Accuracy Tolerance
0.1 Degrees C
Timer Duration - Maximum
99 day
Number of Displays
2

Description

Paraffin Oven, Convection Type Gravity, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 17 1/8 in, Voltage 115V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 1

Ratings & reviews