Shop MEMMERT

Paraffin Oven

  • Mfr # UN55pa 115V
  • Zoro # G123654583

product price: 
$
5,865.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Interior Depth
13 in
Overall Width
23 in
Shelving Type
Grid
Maximum Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN55pa 115V
Zoro #
G123654583
UPC #
-
Country of Origin
Germany
Item
Paraffin Oven
Voltage
115V
Shelving Type
Grid
Maximum Number of Shelves
4
Color
Silver
Timer Duration - Maximum
99 day
Number of Displays
2
Includes
Stainless Steel Grid
Volume
53 L
Temperature Accuracy Tolerance
0.1 Degrees C
Housing Finish
Textured
Number of Shelves Included
1
Temperature Setting - Minimum
20 Degrees C
Frequency
50/60 Hz
Wattage
1,700 W
Plug Type
5-20P
Convection Type
Gravity
Timer Duration - Minimum
1 min
Shelf Capacity
44 lb
Vacuum Pump Required
No
Capacity
1.9 cu ft
Product Type
Paraffin Oven
Control Type
Touch Screen
Interior Material
Stainless Steel
Standards
CE, cUL, EAC
Number of Shelves
1
Maximum Load Capacity per Shelf
44.09 lb
Temperature Uniformity
+/-1.5 Degrees C @ 50 Degrees C
Door Material
Stainless Steel
Programmable
Programmable
Housing Material
Stainless Steel
Display Type
Digital
Temperature Setting - Maximum
80 Degrees C
Number of Doors
2
Features
Program Stored in Case of Power Failure
Number of Temperature Settings
1

Description

Paraffin Oven, Convection Type Gravity, Overall Height 30 7/8 in, Overall Width 23 in, Overall Depth 20 1/4 in, Voltage 115V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 1

Ratings & reviews