Shop MEMMERT

Paraffin Oven

  • Mfr # UN75pa 230V
  • Zoro # G223785934

product price: 
$
6,394.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Touch Screen
Number of Shelves
1
Programmable
Programmable
Temperature Setting - Maximum
80 Degrees C
Number of Temperature Settings
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UN75pa 230V
Zoro #
G223785934
UPC #
-
Country of Origin
Germany

Dimensions

Interior Width
15 3/4 in
Interior Depth
13 in
Overall Width
23 in
Overall Height
37 1/8 in
Interior Height
22 in
Overall Depth
20 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Paraffin Oven
Control Type
Touch Screen
Number of Shelves
1
Programmable
Programmable
Temperature Setting - Maximum
80 Degrees C
Number of Temperature Settings
1
Interior Material
Stainless Steel
Door Material
Stainless Steel
Volume
74 L
Wattage
2,500 W
Number of Shelves Included
1
Features
Program Stored in Case of Power Failure
Housing Finish
Textured
Color
Silver
Vacuum Pump Required
No
Number of Doors
2
Capacity
2.6 cu ft
Shelving Type
Grid
Temperature Uniformity
+/-2.0 Degrees C @ 50 Degrees C
Maximum Number of Shelves
6
Timer Duration - Minimum
1 min
Number of Displays
2
Maximum Load Capacity per Shelf
44.09 lb
Plug Type
6-15P
Housing Material
Stainless Steel
Product Type
Paraffin Oven
Frequency
50/60 Hz
Standards
CE, cUL, EAC
Temperature Accuracy Tolerance
0.1 Degrees C
Shelf Capacity
44 lb
Voltage
230V
Timer Duration - Maximum
99 day
Display Type
Digital
Includes
(2) Stainless Steel Grid
Temperature Setting - Minimum
20 Degrees C
Convection Type
Gravity

Description

Paraffin Oven, Convection Type Gravity, Overall Height 37 1/8 in, Overall Width 23 in, Overall Depth 20 1/4 in, Voltage 230V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 1

Ratings & reviews